Abbotsford
MICCT108L

ABB CT108-L Meter socket transformer 6-jaw 14-10AWG 600V 20AMP

Price $968.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CT108-L
Country of origin:Canada

Description

Tunnel type connectors for both load and line sides. For underground service only. Meter compartment cover overlaps lower test switch compartment cover; insertion of meter securely holds upper cover in place by means of a catch. Lower test switch compartment cover securely held by upper cover and a catch at bottom. A removable mounting bridge is provided for fastening test switch. Supplied with screw type ring. Comes with compartment for test switch. 8 jaw. BC Hydro approved with SWL cover with enlarged pad hole.

Specifications

Brand Name Thomas & Betts Sub Brand Microlectric®
Item Name Meter Socket Type Meter Sockets
Amperage Rating 20 A Voltage Rating 600 V
Phase 1 Number of Jaws 8
Dimensions 11-13/16 in W x 5-7/16 in D x 19-1/8 in H Includes Screw Type Ring
Standards CSA 27716 Certified Application For Underground Services
UPC 624871008530

Packages

1 - UNIT - 1