Description
4 jaw underground c/w 150 A breaker and gutter.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Microlectric® |
| Item Name | Combination Meter Socket with Breaker | Wire Size | 6 AWG - 250 kcmil |
| Amperage Rating | 150 A | Voltage Rating | 120/240 V |
| Number of Jaws | 4 | NEMA Rating | NEMA 3R |
| Series/Model | CO2 | Number of Poles | 2 |
| Interrupt Rating | 10 kA | Connection | Aluminum Tunnel |
| Dimensions | 11-13/16 in W x 5-7/16 in D x 32-3/4 in H | Standards | CSA Certified |
| UPC | 624871010038 |
Packages
| 1 - UNIT - 1 |