Abbotsford
MICCO42200HI

ABB CO42-200HI Microlectric® Combination Meter Socket with Breaker 400 A, 1 PH, 120/240 V

Price $4,988.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CO42-200HI
Country of origin:Canada

Description

Meter socket 400 amperes (200 amperes per position) single phase 120/240 volts. Combination overhead/underground 2 gang with blank compartment, complete with Siemens 2 x QJH 200 A 2 pole 22 kA rated circuit breakers.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Combination Meter Socket with Breaker Type 2-Gang
Cable Entry Left Hand Side Wire Size (1) 4 AWG - 600 kcmil or (2) 1/0 AWG - 250 kcmil Line, 6 AWG - 250 kcmil Load
Amperage Rating 400 A Voltage Rating 120/240 V
Phase 1 Number of Positions 2
Circuit Breaker Type Type QJH NEMA Rating NEMA 3R Weatherproof
Series/Model CO42 Number of Poles 2
Interrupt Rating 22 kA Connection Aluminum Tunnel
Dimensions 26-1/4 in W x 5-1/2 in D x 37-1/2 in H Includes Blank Compartment, Screw Type Ring, Hub Opening Closure Plate
Standards CSA 27716 Certified Application For Combination Overhead/Underground Service
UPC 624871009810

Packages

1 - UNIT - 1