Abbotsford
MICCO43200HI

ABB CO43-200HI Microlectric® Combination Meter Socket with Breaker 400 A, 1 PH, 120/240 V

Price $6,766.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CO43-200HI
Country of origin:Canada

Description

CO42 Series meter sockets. 400 A (Main Lugs), 200 A per position, single phase 120/240 V; multiple position combination with compartment with or without breaker. Conductor range: Line: Dual rated connectors for 1 x 4 AWG-600 kcmil or 2 x 1/0 AWG-250 kcmil, Load: 6 AWG-250 kcmil. Aluminum tunnel type connectors for both load and line sides. Combination overhead/underground. Factory pre-bussed from main lugs to each position. Supplied with hub opening closure plate for underground service. Internal locking system for covers. Larger hub opening requires use of 3 in., 3-1/2 in., or 4 in. hubs unless BS052 adaptor plate is used. Supplied with screw type rings. Factory installed 2 pole circuit breaker, 10,000 A rms interrupting capacity. Siemens Type “QJ” breaker. Weatherproof Type 3R enclosure.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Combination Meter Socket with Breaker Type 3-Gang
Series/Model CO42 Cable Entry Left Hand Side
Wire Size (1) 4 AWG - 600 kcmil or (2) 1/0 AWG - 250 kcmil Line, 6 AWG - 250 kcmil Load Amperage Rating 400 A
Voltage Rating 120/240 V Phase 1
Number of Positions 3 Circuit Breaker Type Type QJH
Number of Poles 2 Interrupt Rating 22 kA
Connection Aluminum Tunnel NEMA Rating NEMA 3R Weatherproof
Dimensions 39-3/8 in W x 5-1/2 in D x 37-1/2 in H Includes Blank Compartment, Screw Type Ring, Hub Opening Closure Plate
Standards CSA 27716 Certified Application For Combination Overhead/Underground Service
UPC 624871009827

Packages

1 - UNIT - 1