Description
Meter socket, combination multigang, Line: 6 AWG-250 kcmil, Load: 6-1/0 AWG. Overhead only, tunnel type connectors for both load and line sides. Supplied with screw type rings. Weatherproof Type 3R enclosure.
Specifications
| Brand Name | ABB | Sub Brand | Microlectric® |
| Item Name | Combination Meter Socket with Breaker | Type | Meter Sockets |
| Amperage Rating | 200 A | Voltage Rating | 120/240 V |
| Phase | 1 | NEMA Rating | Type 3R Weatherproof |
| Mounting Type | Surface | Dimensions | 24-3/4 in W x 4-3/8 in D x 23-1/2 in H |
| Standards | CSA 27716, Hydro-Quebec Approved | Application | For Overhead Installation |
| UPC | 624871005447 |
Packages
| 1 - UNIT - 1 |