Abbotsford
MICCO14100HIU

ABB CO14-100HI-U Microlectric® Combination Meter Socket with Breaker 200 A, 1 PH, 4 Jaws 120/240 V

Price $5,041.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CO14-100HI-U
Country of origin:Canada

Description

Meter socket 200 amperes (100 amperes per position). Overhead. 4 gang with blank compartment, c/w Siemens 2 x Q2100H 100 amperes 2 pole 22 kA rated circuit breakers.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Combination Meter Socket with Breaker Type 4-Gang
Wire Size 6-1/0 AWG Amperage Rating 200 A
Voltage Rating 120/240 V Phase 1
Number of Jaws 4 Number of Positions 4
Circuit Breaker Type Type Q2100H NEMA Rating NEMA 3R Weatherproof
Number of Poles 2 Interrupt Rating 22 kA
Connection Aluminum Tunnel Dimensions 41-7/16 in W x 4-3/8 in D x 23-1/2 in H
Includes Blank Compartment, Screw Type Ring, 1/2 in Stud Standards CSA 27716 Certified
Application For Underground Installation UPC 624871009872

Packages

1 - UNIT - 1