Abbotsford
MICCO170

ABB CO1-70 Microlectric® Combination Meter Socket with Breaker 100 A, 1 PH, 120/240 V

Price $983.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CO1-70
Country of origin:Canada

Description

Aluminium tunnel type connectors for both load and line sides. For overhead installation. Suitable for 120/240 V single phase service entrance for mobile homes, trailers, temporary services, recreational parks and other commercial and residential locations. Bottom compartment has provision for 2 pole circuit breakers (max 100 A) Siemens (QP), GE (TQL), cutler hammer (BR) and Schneider (CHOMT). Supplied with screw type ring. Weatherproof type 3R enclosure. Q270 two pole common trip.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Combination Meter Socket with Breaker Type Meter Sockets
Wire Size 6-1/0 AWG Line/Load Amperage Rating 100 A
Voltage Rating 120/240 V Phase 1
Circuit Breaker Type Type Q270 NEMA Rating NEMA 3R Weatherproof
Number of Poles 2 Interrupt Rating 10 kA
Connection Aluminum Tunnel Dimensions 8-1/4 in W x 4-3/8 in D x 23-1/2 in H
Includes Screw Type Ring Standards CSA 27716 Certified
Application For Overhead Installation, Suitable for 120/240 V Single Phase Service Entrance for Mobile Homes, Trailers, Temporary Services, Recreational Parks and Other Commercial and Residential Locations UPC 624871034447

Packages

1 - UNIT - 1