Abbotsford

ABB CO2 Meter socket 4-jaw w/breaker 1AWG-250kcmil 120/240V 200AMP

Price $1,532.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CO2
Country of origin:Canada

Description

Aluminium tunnel type connectors for both load and line sides. For overhead and underground service. Suitable for 120/240 V single phase service entrance for mobile homes, trailers, temporary services, recreational parks and other commercial and residential locations. Factory installed 2 pole circuit breaker; 10000 rms amperes interrupting capacity. Supplied with screw type ring. Weatherproof type 3R enclosure. QJ Type Siemens breaker.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Meter Socket Type Meter Sockets
Wire Size 1 AWG - 250 kcmil Amperage Rating 200 A
Voltage Rating 120/240 V Phase 1
Number of Jaws 4 Circuit Breaker Type Type QJ
NEMA Rating NEMA 3R Interrupt Rating 10000 A
Connection Aluminum Tunnel Dimensions 11-13/16 in W x 5-7/16 in D x 32-3/4 in H
For Use With Siemens QJ Type Breaker Includes Screw Type Rings, (2) Pole Circuit Breaker
Standards CSA 27716 Application For Overhead Installation and Underground Service, Mobile Homes, Trailers, Temporary Services, Recreational Parks and Other Commercial and Residential Locations
UPC 624871051598

Packages

1 - UNIT - 1