Abbotsford
MICCO2150

ABB CO2-150 Meter socket 4-jaw w/breaker 1AWG-250kcmil 120/240V 150AMP

Price $2,272.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CO2-150
Country of origin:Canada

Description

Aluminium tunnel type connectors for both load and line sides. For overhead and underground service. Suitable for 120/240 V single phase service entrance for mobile homes, trailers, temporary services, recreational parks and other commercial and residential locations. Factory installed 2 pole circuit breaker; 10000 rms amperes interrupting capacity. Supplied with screw type ring. Weatherproof type 3R enclosure. Comes with 150 A breaker.

Specifications

Brand Name Thomas & Betts Sub Brand Microlectric®
Item Name Meter Socket Type Meter Sockets
Wire Size 1 AWG - 250 kcmil Voltage Rating 120/240 V
Phase 1 NEMA Rating Type 3R Weatherproof
Number of Poles 2 Connection Aluminum Tunnel
Dimensions 11-13/16 in W x 5-7/16 in D x 32-3/4 in H For Use With 120/240 V Single Phase Service Entrance
Includes Screw Type Ring Standards CSA 27716 Certified
Application For Overhead Installation, Mobile Homes, Trailers, Temporary Services, Recreational Parks and Other Commercial and Residential Locations UPC 624871003528

Packages

1 - UNIT - 1