Abbotsford
MICCO2150HI

ABB CO2-150HI Microlectric® Combination Meter Socket with Breaker 200 A, 1 PH, 120/240 V

Price $2,388.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CO2-150HI
Country of origin:Canada

Description

MICROELECTRIC® meter socket, CO2 series combination with or without breaker. Conductor range of 1 AWG-250 kcmil. Aluminium tunnel type connectors for both load and line sides. For overhead service. Suitable for single phase service entrance for mobile homes, trailers, temporary services, recreational parks and other commercial and residential locations. Overhead comes with 150 A, 22 kA Siemens breaker. Factory installed 2 pole circuit breaker with 10000 RMS amperes interrupting capacity. Supplied with screw type ring. Weatherproof type 3R enclosure.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Combination Meter Socket with Breaker Type Meter Sockets
Amperage Rating 200 A Voltage Rating 120/240 V
Phase 1 NEMA Rating NEMA 3R Weatherproof
Mounting Type Surface Dimensions 11-13/16 in W x 5-7/16 in D x 32-3/4 in H
Includes Screw Type Ring Standards CSA 27716 Certified
Application For Overhead Installation UPC 624871005683

Packages

1 - UNIT - 1