Abbotsford
MICCO22005V

ABB CO2-200-5V Meter socket 4-jaw w/breaker 1AWG-250kcmil 120/240V 200AMP

Price $2,274.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CO2-200-5V
Country of origin:Canada

Description

Aluminium tunnel type connectors for both load and line sides. For overhead and underground service. Suitable for 120/240 V single phase service entrance for mobile homes, trailers, temporary services, recreational parks and other commercial and residential locations. Factory installed 2 pole circuit breaker; 10000 rms amperes interrupting capacity. Supplied with screw type ring. Weatherproof type 3R enclosure. Comes with 200 A breaker and 5th jaw.


Made or assembled in Canada.

Specifications

Brand Name ABB Type Meter Sockets
Voltage Rating 120/240 V Phase 1
Standards CSA 27716 Application For Overhead Installation
UPC 624871051826

Packages

1 - UNIT - 1