Abbotsford
MICCO22125HI

ABB CO22-125HI Microlectric® Combination Meter Socket with Breaker 200 A, 1 PH, 120/240 V

Price $3,869.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CO22-125HI
Country of origin:Canada

Description

Meter socket 200 amperes. Combination overhead/underground. 2 gang, 2 gang with blank compartment, complete with Siemens 2 x QJH 125 amperes 2 pole 22 kA rated circuit breakers.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Combination Meter Socket with Breaker Type 2-Gang
Cable Entry Left Hand Side Wire Size 6 AWG - 250 kcmil Line/Load
Amperage Rating 200 A Voltage Rating 120/240 V
Phase 1 Number of Positions 2
Circuit Breaker Type Type QJH NEMA Rating NEMA 3R Weatherproof
Series/Model CO22 Number of Poles 2
Interrupt Rating 22 kA Connection Aluminum Tunnel
Dimensions 26-1/4 in W x 5-1/2 in D x 30 in H Includes Blank Compartment, Screw Type Ring
Standards CSA 27716 Certified Application For Combination Overhead/Underground Service
UPC 624871010625

Packages

1 - UNIT - 1