Abbotsford
MICCO22200HIU

ABB CO22-200HI-U Microlectric® Combination Meter Socket with Breaker 200 A, 1 PH, 120/240 V

Price $4,355.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CO22-200HI-U
Country of origin:Canada

Description

Meter socket 200 amperes. Underground. 2 gang with blank compartment, complete with Siemens 2 x QJH 200 amperes 2 pole 22 kA rated circuit breakers.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Combination Meter Socket with Breaker Type 2-Gang
Cable Entry Left Hand Wire Size 6 AWG - 250 kcmil Load
Amperage Rating 200 A Voltage Rating 120/240 V
Phase 1 Number of Positions 2
Circuit Breaker Type Type QJH NEMA Rating Type 3R Weatherproof
Series/Model CO22-U Number of Poles 2
Interrupt Rating 22 kA Connection Aluminum Tunnel
Dimensions 26-1/4 in W x 5-1/2 in D x 30 in H Includes Screw Type Sealing Rings
Standards CSA 27716 Application For Underground Installation
UPC 624871009667

Packages

1 - UNIT - 1