Description
Meter socket 200 amperes. Underground. 3 gang with blank compartment, complete with Siemens 3 x QJH 100 amperes 2 pole 22 kA rated circuit breakers.
Specifications
| Brand Name | ABB | Sub Brand | Microlectric® |
| Item Name | Combination Meter Socket with Breaker | Type | 3-Gang |
| Cable Entry | Left Hand | Wire Size | 6 AWG - 250 kcmil Load |
| Amperage Rating | 200 A | Voltage Rating | 120/240 V |
| Phase | 1 | Number of Positions | 3 |
| Circuit Breaker Type | Type QJH | NEMA Rating | Type 3R Weatherproof |
| Series/Model | CO23-U | Number of Poles | 2 |
| Interrupt Rating | 22 kA | Connection | Aluminum Tunnel |
| Dimensions | 26-1/2 in W x 5-1/2 in D x 30 in H | Includes | Screw Type Sealing Rings |
| Standards | CSA 27716 | Application | For Underground Installation |
| UPC | 624871011462 |
Packages
| 1 - UNIT - 1 |