Abbotsford
MICCO23200HIU

ABB CO23-200HI-U Microlectric® Combination Meter Socket with Breaker 200 A, 1 PH, 120/240 V

Price $6,487.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CO23-200HI-U
Country of origin:Canada

Description

Meter socket 200 amperes. Underground. 3 gang with blank compartment, complete with Siemens 3 x QJH 200 amperes 2 pole 22 kA rated circuit breakers.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Combination Meter Socket with Breaker Type 3-Gang
Cable Entry Left Hand Wire Size 6 AWG - 250 kcmil Load
Amperage Rating 200 A Voltage Rating 120/240 V
Phase 1 Number of Positions 3
Circuit Breaker Type Type QJH NEMA Rating Type 3R Weatherproof
Series/Model CO23-U Number of Poles 2
Interrupt Rating 22 kA Connection Aluminum Tunnel
Dimensions 35 in W x 5-1/2 in D x 30 in H Includes Screw Type Sealing Rings
Standards CSA 27716 Application For Underground Installation
UPC 624871009674

Packages

1 - UNIT - 1