Abbotsford
MICBDC3VH

ABB BDC3-VH Meter socket 4 jaw RH 3 position 600V 200A

Price $2,652.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BDC3-VH
Country of origin:Canada

Description

MICROLECTRIC® meter socket for use in all provinces. Suits 6 AWG to 250 kcmil line and load conductor range. Aluminium tunnel type connectors for load sides. For underground service only. Supplied with screw type ring. Weatherproof type 3R enclosure. Factory prebussed from main lugs to each position.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Meter Socket Type Meter Sockets
Wire Size 6 AWG - 250 kcmil Line and Load Voltage Rating 600 V
Phase 1 Number of Jaws 4
Number of Positions 1 NEMA Rating NEMA 3R
Connection Aluminum Tunnel Mounting Type Surface
Dimensions 889 mm W x 133.35 mm D x 396.875 mm H Includes Screw Type Sealing Rings
Standards CSA 27716 Application For Underground Service Only
UPC 624871044569

Packages

1 - UNIT - 1