Abbotsford
MICBE5VH

ABB BE5-VH Microlectric® Multi-Position Meter Socket 200 A, 1 PH, 4 Jaws 600 V

Price $2,669.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BE5-VH
Country of origin:Canada

Description

Multiple position meter socket are Conductor range: Line: 6 AWG-250 kcmil, Load: 6-1/0 AWG. aluminium tunnel type connectors for both line and load sides. Factory prebussed from main lugs to each position. Combination overhead-underground supplied with hub opening closure plate for underground service. Hubs to be ordered separately (refer to pp. D39 and D40). Supplied with screw type rings. Weatherproof type 3R enclosure.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Multi-Position Meter Socket Type Meter Sockets
Cable Entry Right Hand Side Wire Size 6 AWG - 250 kcmil Line, 6-1/0 AWG Load
Amperage Rating 200 A Voltage Rating 600 V
Phase 1 Number of Jaws 4
Number of Positions 5 NEMA Rating NEMA 3R Weatherproof
Series/Model BE2 Mounting Type Surface
Dimensions 41-7/16 in W x 5-3/16 in D x 14-5/8 in H Includes Screw Type Ring
Standards CSA 27716 Certified Application For Combination Overhead/Underground Service
UPC 624871039763

Packages

1 - UNIT - 1