Abbotsford
MICBE11VCM

ABB BE11-V-CM Meter socket 4 jaw ovr head twn hub opng 600V

Price $249.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BE11-V-CM
Country of origin:Canada

Description

Meter socket, BE1 Series, 6-1/0 AWG conductor range. Aluminum tunnel type connectors for both load and line sides. Weatherproof Type 3R enclosure. Supplied with screw type ring.

Specifications

Brand Name Thomas & Betts Sub Brand Microlectric®
Item Name Meter Socket Type King Size, Twin Hub
Wire Size 6-1/0 AWG Voltage Rating 600 V
Phase 1 Number of Jaws 4
Mounting Type Surface Dimensions 8-1/4 in W x 4-3/4 in D x 14-5/8 in H
Standards CSA 27716 Application For Overhead, Underground and Combination Overhead/Underground
UPC 624871001777

Packages

1 - UNIT - 1