Abbotsford
MICBE15INTCV

ABB BE1-5INTCV 100A/600V OH-UG 5J STD IN MTR SKT

Price $291.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BE1-5INTCV
Country of origin:Canada

Description

Meter socket king size 100 amperes 600 volts. 5th jaw standard capacity 9 oclock position. Combination overhead-underground. Insulated neutral.

Specifications

Brand Name Thomas & Betts Item Name Meter Socket
Type 9 o'Clock Position, King Size Amperage Rating 125 A
Voltage Rating 600 V Phase 1
Number of Jaws 5 NEMA Rating Type 3R Weatherproof
Series/Model BE1 Insulation Neutral
Dimensions 8-1/4 in W x 4-3/4 in D x 14-5/8 in H Includes Screw Type Ring
Standards CSA 27716 Certified Application For Combination Overhead/Underground Installation
UPC 624871001968

Packages

1 - UNIT - 1