Description
Meter socket king size 100 amperes 600 volts. 4 jaw. Combination overhead-underground. Corrosion Resistant
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Microlectric® |
| Item Name | Meter Socket | Type | Corrosion-Resistant, King Size |
| Wire Size | 6-1/0 AWG | Amperage Rating | 100 A |
| Voltage Rating | 600 V | Phase | 1 |
| Number of Jaws | 4 | NEMA Rating | Type 3R Weatherproof |
| Series/Model | BE1 | Temperature Rating | -40 to 90 °C |
| Connection | Aluminum Tunnel | Dimensions | 8-1/4 in W x 4-3/4 in D x 14-5/8 in H |
| Includes | Screw Type Ring | Standards | CSA 27716 Certified |
| Application | For Overhead, Underground and Combination Overhead/Underground | UPC | 624871012285 |
Packages
| 1 - UNIT - 1 |