Abbotsford
MICBE1TV

ABB BE1-TV Meter socket 4 jaw king size underground 600V

Price $196.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BE1-TV
Country of origin:Canada

Description

MICROELECTRIC® meter socket, BE1 series with conductor range of 6-1/0 AWG. Aluminium tunnel type connectors for both load and line sides. For overhead, underground and combination overhead/underground. Supplied with screw type ring. Weatherproof type 3R enclosure.

Specifications

Brand Name Thomas & Betts Sub Brand Microlectric®
Item Name Meter Socket Type King Size
Wire Size 6-1/0 AWG Line/Load Voltage Rating 600 V
Phase 1 Number of Positions 1
NEMA Rating Type 3R Weatherproof Series/Model BE1
Connection Aluminum Tunnel Mounting Type Surface
Dimensions 8-1/4 in W x 4-3/4 in D x 14-5/8 in H Includes Screw Type Ring
Standards CSA 27716 Certified Application For Overhead, Underground and Combination Overhead/Underground
UPC 624871001753

Packages

1 - UNIT - 1