Abbotsford
MICBEC3VH

ABB BEC3-VH Meter socket right hand entry 4-jaw 3-position 600V 200AMP

Price $1,810.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BEC3-VH
Country of origin:Canada

Description

Multiple position meter socket are Conductor range: Line: 1/2 inch studs supplied, Load: 6-1/0 AWG. aluminium tunnel type connectors load side; stud 1/2 inch line side. For underground service only. Factory prebussed from main lugs to each position. Supplied with screw type rings. Weatherproof type 3R enclosure.

Specifications

Brand Name Thomas & Betts Sub Brand Microlectric®
Item Name Multi-Position Meter Socket Type Meter Sockets
Wire Size 6-1/0 AWG Load Voltage Rating 600 V
Phase 1 NEMA Rating Type 3R Weatherproof
Connection Aluminum Tunnel Dimensions 33.125 in W x 5 in D x 15.125 in H
Includes 1/2 in Stud, Screw Type Ring Standards CSA 27716 Certified
Application For Underground Services UPC 624871042190

Packages

1 - UNIT - 1