Abbotsford
MICBSC45VG

ABB BSC45-VG Microlectric® Multi-Position Meter Socket 400 A, 1 PH, 600 V

Price $4,700.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BSC45-VG
Country of origin:Canada

Description

MICROELECTRIC® meter socket, BSC4-G series left hand entry. Multiple position with blank compartment 200 A per position, 400 A (main lugs). Conductor range for line: single 1/2 inch studs to accommodate compression lugs (supplied by utility), load: 6 AWG-250 kcmil. Aluminium tunnel type connectors for load side. For underground service only. Twin wiring compartment, increased length of the bus bars. Supplied with screw type rings. Weatherproof type 3R enclosure.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Multi-Position Meter Socket Type Meter Sockets
Cable Entry Left Hand Side Amperage Rating 400 A
Voltage Rating 600 V Phase 1
Number of Positions 5 NEMA Rating NEMA 3R Weatherproof
Mounting Type Surface Dimensions 61-1/4 in W x 5-5/16 in D x 23-3/8 in H
Includes Screw Type Ring Standards CSA 27716 Certified
Application For Underground Service Only, use in Ontario UPC 624871003368

Packages

1 - UNIT - 1