Abbotsford
HYDJA402P125HI

CIRCA METALS JA402P125-HI MTR SOCK 4 JAW 200AOH C/W 22KA BREAKER

Price $1,748.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CIRCA METALS
Manufacturer #:JA402P125-HI

Description

200A Socket and Breaker. 120/240V. Combination meter socket and circuit breaker. CSA enclosure 3R. Conductor range #6 - 250 MCM CU/AL. Suitable for temporary service, farm service, trailers, recreational parks, commercial and residential locations. Service entrance rated.

Specifications

Brand Name Hydel Enterprises Item Name Meter Socket
Cable Entry Overhead Top Amperage Rating 200 A
Voltage Rating 120/240 V Phase 1
Number of Jaws 4 Number of Positions 1
NEMA Rating NEMA 3R Includes 125 A 2-Pole 10 kAIC Breaker
Application For Residential and Commercial Applications

Packages

1 - UNIT - 1