Description
200A Socket and Breaker. 120/240V. Combination meter socket and circuit breaker. CSA enclosure 3R. Conductor range #6 - 250 MCM CU/AL. Suitable for temporary service, farm service, trailers, recreational parks, commercial and residential locations. Service entrance rated.
Specifications
| Brand Name | Hydel Enterprises | Item Name | Meter Socket |
| Cable Entry | Bottom, Underground | Amperage Rating | 200 A |
| Voltage Rating | 120/240 V | Phase | 1 |
| Number of Jaws | 4 | Number of Positions | 1 |
| Number of Wires | 3 | NEMA Rating | NEMA 3R |
| Series/Model | JA | Dimensions | 10-1/8 in W x 5-1/4 in D x 25-1/8 in H |
| Includes | 200 A 2-Pole 22 kAIC Breaker |
Packages
| 1 - UNIT - 1 |