Abbotsford
HYDJA402RBCHI

CIRCA METALS JA402R-BC-HI MTR SOCK 4 JAW 200A SGLPH OH/UG C/W 22KA BREAKR

Price $1,853.91 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:CIRCA METALS
Manufacturer #:JA402R-BC-HI

Description

200A Socket and Breaker. 120/240V. Combination meter socket and circuit breaker. CSA enclosure 3R. Conductor range #6 - 250 MCM CU/AL. Suitable for temporary service, farm service, trailers, recreational parks, commercial and residential locations. Service entrance rated.

Specifications

Brand Name Hydel Enterprises Item Name Meter Socket
Cable Entry Overhead, Underground Amperage Rating 200 A
Voltage Rating 600 V Phase 1
Number of Jaws 4 Number of Positions 1
NEMA Rating NEMA 3R Includes 200 A 2-Pole 22 kAIC Breaker

Packages

1 - UNIT - 1