Abbotsford

ABB BA4-V Microlectric® Single Position Meter Socket 100 A, 1 PH, 600 V

Price $185.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BA4-V
Country of origin:Canada

Description

Meter socket, BA3 Series, 6-2 AWG conductor range. Aluminum tunnel type connectors for both load and line sides. Weatherproof Type 3R enclosure. Supplied with screw type ring.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Single Position Meter Socket Type Meter Sockets
Amperage Rating 100 A Voltage Rating 600 V
Phase 1 Number of Positions 1
NEMA Rating Type 3R Weatherproof Mounting Type Surface
Dimensions 7-7/16 in W x 3-11/16 in D x 9-1/4 in H Standards CSA 27716
Application For Indoor Installation UPC 624871001630

Packages

1 - UNIT - 1