Abbotsford
MICBA35V

ABB BA3-5V Microlectric® Single Position Meter Socket 100 A, 1 PH, 5 Jaws 600 V

Price $215.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BA3-5V
Country of origin:Canada

Description

MICROELECTRIC® meter socket, BA3 series with conductor range of 6-2 AWG. Aluminium tunnel type connectors. Supplied with screw type ring. Weatherproof type 3R enclosure.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Single Position Meter Socket Type Meter Sockets
Amperage Rating 100 A Voltage Rating 600 V
Phase 1 Number of Jaws 5
NEMA Rating NEMA 3R Weatherproof Series/Model BA3
Mounting Type Surface Dimensions 7-7/16 in W x 3-11/16 in D x 9-1/4 in H
Includes Screw Type Ring Standards CSA 27716 Certified
Application For Overhead Installation UPC 624871001678

Packages

1 - UNIT - 1