Description
Meter socket shallow 100 amperes 600 volts. 4 jaw. Combination overhead-underground comes with neutral ground lug
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Microlectric® |
| Item Name | Meter Socket | Type | Shallow |
| Amperage Rating | 100 A | Voltage Rating | 600 V |
| Phase | 1 | Number of Jaws | 4 |
| NEMA Rating | Type 3R Weatherproof | Dimensions | 7-7/16 in W x 3-11/16 in D x 9-1/4 in H |
| Includes | Neutral Ground Lug, Screw Type Ring | Standards | CSA 27716 Certified |
| Application | For Combination Overhead/Underground Installation | UPC | 624871013268 |
Packages
| 1 - UNIT - 1 |