Abbotsford
MICBP2TV

ABB BP2-TV Microlectric® Single Position Meter Socket 200 A, 1 PH, 600 V

Price $289.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BP2-TV
Country of origin:Canada

Description

Aluminium tunnel type connectors for both load and line sides. For underground service only. Supplied with screw type ring. Weatherproof type 3R enclosure. Underground.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Single Position Meter Socket Type Meter Sockets
Wire Size 6 AWG - 250 kcmil Amperage Rating 200 A
Voltage Rating 600 V Phase 1
NEMA Rating NEMA 3R Weatherproof Dimensions 12 in W x 5-7/16 in D x 20 in H
Includes Screw Type Ring Standards CSA 27716 Certified
Application For Underground Installation UPC 624871039343

Packages

1 - UNIT - 1