Abbotsford
MICBQ22VCR

ABB BQ2-2V-CR 200A/600V OH 2 HUB_CORR RESIST

Price $409.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BQ2-2V-CR
Country of origin:Canada

Description

Meter socket standard enclosure 200 amperes 600 volts. 4 jaw. Overhead hub opening complete with 2 inches hub. Corrosion Resistant

Specifications

Brand Name Thomas & Betts Sub Brand Microlectric®
Item Name Meter Socket Type Corrosion-Resistant, Standard
Wire Size 6 AWG - 250 kcmil Amperage Rating 200 A
Voltage Rating 600 V Phase 1
Number of Jaws 4 Number of Positions 1
NEMA Rating Type 3R Weatherproof Series/Model BQ2
Temperature Rating -40 to 90 °C Dimensions 8-47/64 in W x 5-13/32 in D x 15-5/8 in H
Includes 2 in Hub, Screw Type Rings Standards CSA 27716 Certified
Application For Overhead Installation UPC 624871012261

Packages

1 - UNIT - 1