Abbotsford
MICBQ22VGNCR

ABB BQ2-2VGN-CR 200A/600V OH GRD LUG NTR W/HUB CORR

Price $441.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BQ2-2VGN-CR
Country of origin:Canada

Description

Meter socket standard enclosure 200 amperes 600 volts. 4 jaw. Overhead hub opening complete with 2 inches hub. Ground lug on neutral. Corrosion Resistant

Specifications

Brand Name Thomas & Betts Sub Brand Microlectric®
Item Name Meter Socket Type Corrosion-Resistant, Standard
Wire Size 6 AWG - 250 kcmil Amperage Rating 200 A
Voltage Rating 600 V Phase 1
Number of Jaws 4 Number of Positions 1
NEMA Rating Type 3R Weatherproof Series/Model BQ2
Temperature Rating -40 to 90 °C Connection Aluminum Tunnel
Dimensions 8-47/64 in W x 5-13/32 in D x 15-5/8 in H Includes 2 in Hub, Neutral Ground Lug, Screw Type Ring
Standards CSA 27716 Certified Application For Overhead Installation
UPC 624871012278

Packages

1 - UNIT - 1