Description
Meter socket standard enclosure 200 amperes 600 volts. 4 jaw. Combination overhead-underground. Corrosion Resistant
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Microlectric® |
| Item Name | Meter Socket | Type | Corrosion-Resistant, Standard |
| Wire Size | 6 AWG - 250 kcmil | Amperage Rating | 200 A |
| Voltage Rating | 600 V | Phase | 1 |
| Number of Jaws | 4 | Number of Positions | 1 |
| NEMA Rating | Type 3R Weatherproof | Series/Model | BQ2 |
| Temperature Rating | -40 to 90 °C | Connection | Aluminum Tunnel |
| Dimensions | 8-47/64 in W x 5-13/32 in D x 15-5/8 in H | Includes | Screw Type Ring |
| Standards | CSA 27716 Certified | Application | For Combination Overhead/Underground Installation |
| UPC | 624871012230 |
Packages
| 1 - UNIT - 1 |