Description
Oversize enclosure meter socket 200 amperes 600 volts. 4 jaw. Ground lug on neutral. Combination overhead-underground for British Columbia only. Corrosion Resistant
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Microlectric® |
| Item Name | Meter Socket | Type | Corrosion-Resistant, Oversize |
| Wire Size | 6 AWG - 250 kcmil | Amperage Rating | 200 A |
| Voltage Rating | 600 V | Phase | 1 |
| Number of Jaws | 4 | Number of Positions | 1 |
| NEMA Rating | Type 3R Weatherproof | Series/Model | BS2 |
| Temperature Rating | -40 to 90 °C | Dimensions | 12 in W x 5-7/16 in D x 17-1/8 in H |
| Includes | Neutral Ground Lug, Screw Type Ring | Standards | CSA 27716 Certified |
| Application | For Combination Overhead/Underground Installation | UPC | 624871012322 |
Packages
| 1 - UNIT - 1 |