Abbotsford
MICBS2VGN

ABB BS2-VGN 200A/600V OH OVRSZE GR NTR SKT

Price $262.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BS2-VGN
Country of origin:Canada

Description

Oversize enclosure meter socket 200 amperes 600 volts. 4 jaw. Overhead hub opening. Ground lug on neutral.

Specifications

Brand Name Thomas & Betts Sub Brand Microlectric®
Item Name Meter Socket Type Meter Sockets
Amperage Rating 200 A Voltage Rating 600 V
Phase 1 Number of Jaws 4
NEMA Rating Type 3R Weatherproof Dimensions 12 in W x 5-7/16 in D x 17-1/8 in H
Includes Neutral Ground Lug Standards CSA 27716 Certified
Application For Overhead Installation UPC 624871029306

Packages

1 - UNIT - 1