Abbotsford
MICPL27X

ABB PL27-X Meter socket 7-jaw polyphase 200AMP 600V

Price $911.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:PL27-X
Country of origin:Canada

Description

Conductor range: 6 AWG-250 kcmil. Larger hub opening requires use of 3, 3-1/2 or 4inch hubs unless BS052 adapter plate is used. Supplied with screw type ring. Weatherproof Type 3R enclosure.

Specifications

Brand Name Microlectric Type Polyphase Meter Sockets
Standards CSA 27716 Application For overhead and combination overhead/underground service
UPC 624871023892

Packages

1 - UNIT - 1