Abbotsford

ABB MP02 Protector meter 7-1/6 diax8-3/4-in deep

Price $529.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:MP02
Country of origin:Canada

Description

Meter protector for use in problem areas like trailer parks, playgrounds, conservation areas. Clear, unbreakable polycarbonate front cover, which allows full view of meter revenue reading and serial number. Sealing and padlocking provision.


Made or assembled in Canada.

Specifications

Brand Name MICROLECTRIC Size 7-1/6 Inches
Material Steel Type Meter Protectors
Application For use in problem areas (trailer parks, playgrounds, conservation areas) UPC 624871049427

Packages

1 - UNIT - 1