Abbotsford
HOFSTB406012

HOFFMAN STB406012 400 mm x 600 mm x 120mm STB Terminal Box

Price $915.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:STB406012
Documents Documents

Description

Terminal Box, STB is well suited for demanding indoor environments with metric sizing and appealing design. This Terminal Box, STB, STB406012 item measures 400x600x120mm with a material of Mild Steel, color Light Gray.


Material: 1.2 mm mild steel.

Body: Folded and seam welded. Four 8.5 mm diameter holes for wall fixing. Four M6 × 13 studs for bottom profiles / mounting plate fixation.

Gasket: Sealing is ensured by an injected one piece polyurethane gasket.

Earthing: M8x18 mm earthing studs in body and cover, M8 nuts, earthing washers and earthing labels.

Protection: IP 66, TYPE 4, 12, IK 08.

Finish: RAL 7035, structured powder coating.

Delivery: Body, cover, cover screws, fixing screws, cover plugs, and earthing facilities.

Specifications

Brand Name nVent Hoffman Type Mild Steel Industrial Terminal and Junction Boxes
Length 24.00 in Width 16.12 in
Depth 4.72 in Cubic Capacity 1 Cu-ft
Material Steel Finish Powder Coat
Color Light Gray NEMA Rating NEMA Type 4 NEMA Type 12 NEMA Type 13
Cable Entry No Application Controls and Drives; Factory Automation and Process Control
UPC 783510529642

Packages

1 - UNIT - 1