Abbotsford
GSS6CLF1C

SIEMENS 6CLF1C Switchboards Branch Breaker Mounting Kit Copper 3 PH, 600 V, 250 A,

Price $1,919.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:6CLF1C
Country of origin:Canada

Description

Connecting strap for use with SPP/FPP, S5, F2 panelboards, CFD6 circuit breaker, 5 inch, Can be used as fillers or in place of circuit breakers, VK or VB switches.

Specifications

Brand Name Siemens Sub Brand Power Panels
Item Name Branch Breaker Mounting Kit Type Accessory
Voltage Rating 600 V Amperage Rating 250 A
Phase 3 Dimensions 5 in
Mounting Single Connection ABC
Material Copper For Use With CFD6 Breakers
Standards CSA Certified Application Connecting Strap Kit
UPC 662862117038

Packages

1 - UNIT - 1