Abbotsford
SIEMBKVAH3300A

SIEMENS US2:MBKVAH3300A RP1 300A MB KIT, 65KA 3P 3VA53

Price $7,493.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:US2:MBKVAH3300A
Documents Documents

Description

RP1 300A 65kA at 480V Main Breaker kit.  Includes Strap kit # MBKVA5363A and Main Breaker ready to install.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Main Breaker Kit Voltage Rating 480 V
Amperage Rating 300 A Phase 3
Interrupt Rating 65 kA For Use With Siemens Revised Type P1 Panelboards
Includes MBKVA5363A Strap Kit UPC 804766960949

Packages

1 - UNIT - 1