Description
S5/SPP6/F2/FPP6/CDP6/VB6/SWBD, Blank Plate Kit Assembly, 2.5"H
Specifications
| Brand Name | Siemens | Sub Brand | Switchboards |
| Item Name | Lighting Panel Enclosure | Type | Standard |
| Width | 20 in | Length | 2-1/2 in |
| Depth | 5-3/4 in | Height | 3.800 in |
| Material | Connecting Strap Kit | Cover Type | N/A |
| NEMA Rating | Type 3R | Mounting Type | Surface |
| Mounting | Bolt | For Use With | SB1, SB2, SB3, FC20, FCI, FCII Switchboards or Series 5 or 6 VB and CDP Panelboards |
| Standards | CSA Certified | Application | Filler Plate |
| Includes | Hardware | UPC | 662862008565 |
Packages
| 1 - UNIT - 1 |