Abbotsford
ACD1ADPP2DR4515AGFCI

AC DANDY 1A-DPP-2-DR45-15A-GFCI CAR POST 2G RECP METALUSE WITH GFCI RECEPTACLE

Price $448.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:AC DANDY
Manufacturer #:1A-DPP-2-DR45-15A-GFCI

Description

Deluxe Vehicle Power Pedestal. EEMAC 3R enclosure. Specifically designed for superior appearance. Durable, long lasting, corrosion resistant, galvanized metal construction prevents rusting and assures long lasting quality finish. Base is constructed with galvanized steel with breakaway capabilities. Mounting bolts are turned in to prevent personal injury (no outward base flange, no visible base plate = no rust). 24 H x 7 W x 6-inch D pedestal body and front access cover. Safety soft, machine formed corners on hood with smooth edges for ultimate safety and soft European appearance. Cross-brake style roof. ASA 61 grey powder coat finish. Leviton #5320 duplex receptacle complete with weatherproof cover. Devices and covers supplied loose for field installation. CSA certified pedestal. 3/8-inch Mounting fasteners not included - suggested is Hilti style.

Specifications

Brand Name A.C. Dandy Products Item Name Vehicle Power Pedestal
Type Deluxe Number of Receptacles 2
Enclosure Standard EEMAC 3R Dimensions 7 in W x 6 in D x 24 in H
Series/Model 1A-DPP Material Galvanized Steel
Color/Finish Gray Powder-Coated Includes 15 A Duplex Receptacles, Model #DR45-1 Handy Hood Complete with Weatherproof Cover, GFCI Receptacle
Standards CSA Certified

Packages

1 - UNIT - 1