Abbotsford
GOUMPDB67462

MERSEN MPDB67462 Open-Style PDB UL 1953 1000V 310A Tin-plated Aluminum - 380A 2-Pole 1 - 6 openings; 500-#4 --- #2-#14 Box to Box

Price $261.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:MPDB67462

Description

The Next Generation Power Distribution Block (PDB). Mersen power distribution blocks provide a safe and easy method of splicing cables, splitting primary power into secondary circuits and fulfilling requirements for fixed junction tap-off points. All blocks are UL and CSA approved while meeting spacing requirements for feeder and branch circuits in conjunction with UL508A and the National Electrical CodeĀ®. PDB options include single or dual conductor primary inputs and up to 30 secondary outputs. Specialty blocks are available allowing for up to 7 primary inputs. The MPDB series is offered in three size categories: miniature (MPDB62 and MPDB63 series), intermediate (MPDB66 and MPDB67 series), and large (MPDB68 and MPDB69 series), in both aluminum and copper.

Specifications

Brand Name Ferraz Shawmut Type Open-Style Power Distribution Blocks
Voltage Rating 600 VAC Amperage Rating 380 A
Number of Poles 2 Standards UL Listed - File E352417 CSA Certified - Class 6228 01 RoHS Compliant
Application Cable splicing Splitting primary power into secondary circuits Fixed junction tap-off points UPC 782001451837

Packages

3 - UNIT - (3)