Description
Test-disconnect terminal, Screw connection, 2.5 mm², 500 V, 24 A, Pivoting, dark beige
Specifications
| Brand Name | Weidmuller | Item Name | Test Disconnect Terminal Block |
| Voltage Rating | 500 VAC/VDC | Amperage Rating | 24 A |
| Conductor Size | 30-12 AWG | Mounting Type | Snap-On |
| Wire Strip Length | 8 mm | Torque Rating | 0.5 - 0.6 N-m |
| Connection Type | Screw | Temperature Rating | -50 to 120 °C |
| Terminal Material | Wemid | Color | Dark Beige |
| Dimensions | 5.1 mm W x 67.5 mm D x 72.5 mm H | Standards | CE Certified, CSA Certified, RoHS Compliant, REACH Compliant, V-0 UL 94 Flammability Rating, UKCA Approved, UR E60693 Listed |
Packages
| 50 - UNIT - (50) |