Abbotsford
SIET3G30075A5RXXM

SIEMENS CANADA LTD T3G30075A5RXXM TXFMR 75kVA 600V 3PH

Inventory
Unavailable for order
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:T3G30075A5RXXM

Description

Commercial NRCAN-Series Distribution Transformer. Primary Voltage of 480V or 600V Secondary Voltages of 120/240V 1PH or 208Y/120V 3PH 15kVA to 250kVA options for 1PH 15kVA to 450kVA options for 3PH Aluminum or Copper windings 150 Deg C temperature rise Standard. Wall mounting brackets up to 75 kVA for three phase.

Specifications

Brand Name Siemens Item Name Distribution Transformer
Type Dry Primary Voltage 600 V
Secondary Voltage 208Y/120 V VA Rating 75 kVA
Frequency Rating 60 Hz Material Aluminum Winding
Series/Model NRCAN Phase 3
Color ANSI 61 Gray Dimensions 26 in W x 23 in D x 31 in H
Enclosure Type Type 3R Mounting Type Floor
Temperature Rating 150 °C Standards CSA LR3902 Certified, UL E112313 Listed

Packages

1 - UNIT - 1