Abbotsford
SIET3G30225A5RXXM

SIEMENS T3G30225A5RXXM TXFMR 225kVA 600V 3PH

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:T3G30225A5RXXM

Description

Commercial NRCAN-Series Distribution Transformer. Primary Voltage of 480V or 600V Secondary Voltages of 120/240V 1PH or 208Y/120V 3PH 15kVA to 250kVA options for 1PH 15kVA to 450kVA options for 3PH Aluminum or Copper windings 150 Deg C temperature rise Standard. Wall mounting brackets up to 75 kVA for three phase.

Specifications

Brand Name Siemens Item Name Distribution Transformer
Primary Voltage 600 V Secondary Voltage 208Y/120 V
VA Rating 225 kVA Frequency Rating 60 Hz
Material Aluminum Winding Series/Model NRCAN
Phase 3 Color ANSI 61 Gray
Dimensions 38 in W x 30 in D x 49 in H Enclosure Type Type 3R
Mounting Type Floor Temperature Rating 150 °C
Standards CSA LR3902 Certified, UL E112313 Listed

Packages

1 - UNIT - 1