Abbotsford
CTHBR220

EATON BR220 20Amp 120/240VAC, 2-Pole, 10kAIC, BR Plug-On Circuit Breaker, Wire Size #14-4

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:BR220

Description

Plug-on branch feeder type arc fault circuit breakers. A branch feeder type arc fault circuit interrupter is a device intended to mitigate high current arcing faults in the complete circuit, including connected cords. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults. A combination type arc fault circuit interrupter is a device that includes all of the protection offered by the branch feeder AFCI (mitigation of high current arcing faults in the complete circuit, including connected cords). In addition it provides direct detection of persistent low current arcing faults down to 5 amps with associated mitigation of fire hazards in the cords connected to the outlets. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults. The current level of low current arcing faults is limited by the load.

Specifications

Brand Name Cutler Hammer Item Name Molded Case Circuit Breaker
Type Type BR Number of Poles 2
Interrupt Rating 10 kA Amperage Rating 20 A
Voltage Rating 120/240 VAC Terminal Connection Plug-In
Mounting Type Plug-On Phase 1
Conductor Size 14-4 AWG Copper/Aluminum Trip Type Common Breaker, Thermal Magnetic, Long Time and Instantaneous
Temperature Rating 40 °C Dimensions 1.9 in L x 2 in W x 2.5 in H
For Use With Type BR Loadcenters Standards UL 489 Listed, Federal Specifications Classification W-C375
Application For Residential and Light Commercial UPC 786676362856

Packages

1 - UNIT - 1