Description
Quadplexâ„¢ Circuit breaker. 15 A at 120 VAC (outer pole) and 15 A at 120/240 VAC (centre pole). 10000 A interrupting current rate. Used on BR series load centre.
Specifications
| Brand Name | Cutler Hammer | Sub Brand | Quadplex™ |
| Item Name | Feeder Plug-in Circuit Breaker | Type | Type DNPL |
| Number of Poles | 4 | Interrupt Rating | 10 kA |
| Amperage Rating | 15 A (Outer Left 1-Pole), 15 A (Center 2-Pole), 15 A (Outer Right 1-Pole) | Voltage Rating | 120/240 VAC |
| Mounting Type | Plug-in | Phase | 1 |
| Conductor Size | 14-4 AWG Aluminum/Copper | Trip Type | Thermal Magnetic, Long Time and Instantaneous |
| Dimensions | 3 in L x 2 in W x 3.13 in H | For Use With | CPM/CPL/CBRPM/CBRPL Loadcenters |
| Standards | UL Listed, CSA Certified | Application | For Residential and Light Commercial Distribution |
| UPC | 622588019252 |
Packages
| 1 - UNIT - 1 |