Abbotsford
CTHXBMZB8

EATON XBMZB8 8.2mm 10/Strip Cutler-Hammer Marker Strip Marker Snap-In, White

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:XBMZB8

Description

Blank marker strip for 8.2 mm wide terminal blocks.

Specifications

Brand Name Eaton Item Name Marker Strip
Type Unprinted Height 3-1/4 in
Width 0.01 in Depth 1/2 in
Material Polyamide 6.6 Color White
Series/Model XB Number of Markers 10
Legend Blank Mounting Type Snap-In
For Use With 8.2 mm Wide Terminal Blocks Standards UL Listed, CSA Certified
Application For Wiring Management and Devices UPC 782116939909

Packages

1 - UNIT - 1 10 - UNIT - 10