ABB S201-K15 15Amp 1-Pole Type K System Pro M Compact S200 Miniature Circuit Breaker
Description
System pro M compact S200 miniature circuit breakers are current limiting. They have two different tripping mechanisms, the delayed thermal tripping mechanism for overload protection and the electromechanic tripping mechanism for short circuit protection. They are available in different characteristics (B,C,D,K,Z), configurations (1P,1P+N,2P,3P,3P+N,4P), breaking capacities (up to 6 kA at 230/400 V AC) and rated currents (up to 63A). All MCBs of the product range S200 comply with IEC/EN 60898-1, IEC/EN 60947-2, UL1077 and CSA 22.2 No. 235, allowing the use for residential, commercial and industrial applications. Bottom-fitting auxiliary contact can be mounted on S200 to save 50% space.
Specifications
| Brand Name | ABB | Item Name | Miniature Circuit Breaker |
| Type | Supplementary | Series | S200 |
| Number of Poles | 1 | Interrupt Rating | 6 kA |
| Amperage Rating | 15 A | Voltage Rating | 480Y/277 VAC, 60/110 VDC |
| Terminal Connection | Screw | Mounting Type | DIN Rail |
| Trip Range | 3 - 5 A Magnetic and 1.13 - 1.45 A Thermal | Frequency Rating | 50/60 Hz |
| Conductor Size | 18-4 AWG | Actuator | Toggle |
| Auxiliary Contacts | Yes | Housing Material | Insulation Group II, RAL 7035 |
| Trip Type | K-Curve, Thermal Magnetic | Temperature Rating | -25 to 55 °C |
| Dimensions | 69 mm L x 17.5 mm W x 88 mm H | Degree of Protection | IP20 |
| Standards | UL 1077, CSA 22.2 No. 235, IEC 60898 | Application | For Allowing Higher In-Rush Current During System Start Up |
| UPC | 662019168937 |
Packages
| 1 - UNIT - 1 | 10 - UNIT = 10 |